Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 40 SKT PLUG

  • Mfr # CB6365SW0

  • Zoro # G807495013


product price: $70.29
/ea

Key Features

Sealing
No
Shielding
Yes
Connector Type
Circular
No. of Contacts
4
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB6365SW0
Zoro #
G807495013
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Sealing
No
Shielding
Yes
Connector Type
Circular
No. of Contacts
4
Operating Voltage DC
700
Insert Arrangement
36-5
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contacts Supplied
No
Contact Plating
Silver
Shell Color
Olive Drab
Connector Style
Plug
Termination Method
Crimp
Insert Rotation/Keying
W
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Cable
Contact Mating Life
2000
Service Rating
A
Specification
MIL-DTL-5015 Type
Amperage Rating
245A
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.