Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 40 SKT RECP BOX

  • Mfr # CA3102R365SBF80

  • Zoro # G307489529


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-5015 Type
Contact Size
35#16
Operating Voltage AC V RMS Max
500
Connector Type
Connector Circular
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102R365SBF80
Zoro #
G307489529
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Connector Type
Connector Circular
Operating Voltage DC
700
Amperage Rating
245A
Insert Arrangement
36-5
Contact Style
Socket
No. of Contacts
4
Connector Style
Receptacle
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.