Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 40 SKT RECP WALL

  • Mfr # CB0365SCA232

  • Zoro # G807484079


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Socket
Service Rating
A
Connector Style
Receptacle
No. of Contacts
4
Shell Plating
Black Zinc Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0365SCA232
Zoro #
G807484079
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Contact Style
Socket
Service Rating
A
Connector Style
Receptacle
No. of Contacts
4
Shell Plating
Black Zinc Cobalt
Mounting Type
Wall - Front Mount - Thru Holes
Contact Plating
Silver
Insert Arrangement
36-5
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Insert Material
Neoprene
Termination Method
Crimp
Contact Mating Life
2000
Operating Voltage DC
700
Amperage Rating
245A
Insert Rotation/Keying
Normal
Shielding
No
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Shell Color
Black
Contacts Supplied
Yes
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.