
CB 4C 412 PIN PLUG
Mfr # CA3106E1810PBA176
Zoro # G807539915
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Contact Size
4#12
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-10
Insert Material
Neoprene
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E1810PBA176
Zoro #
G807539915
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#12
Details
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-10
Insert Material
Neoprene
Connector Style
Plug
Termination Method
Solder
Mounting Type
Cable
Operating Voltage DC
700
Amperage Rating
41A
No. of Contacts
4
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.