
CB 4C 412 PIN PLUG
Mfr # CA3106E1810PBF42
Zoro # G607539924
product price: $41.49
/eaKey Features
Contact Style
Pin
Termination Method
Solder
No. of Contacts
4
Operating Voltage DC
700
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E1810PBF42
Zoro #
G607539924
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#12
Details
Contact Style
Pin
Termination Method
Solder
No. of Contacts
4
Operating Voltage DC
700
Insert Material
Neoprene
Connector Style
Plug
Amperage Rating
41A
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-10
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.