Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 PIN PLUG

  • Mfr # CB61810PX0

  • Zoro # G507539789


product price: $38.19
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contacts Supplied
No
Contact Mating Life
2000
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB61810PX0
Zoro #
G507539789
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contacts Supplied
No
Contact Mating Life
2000
Sealing
No
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Insert Arrangement
18-10
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
4
Amperage Rating
41A
Insert Rotation/Keying
X
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Plating
Silver
Shielding
Yes
Connector Style
Plug
Service Rating
A
Grommet & Seals Material
Silicone
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.