Zoro Homepage

CB 4C 412 PIN PLUG

  • Mfr # CB61810PXSA232

  • Zoro # G107539790


product price: $51.65
/ea

Key Features

Mounting Type
Cable
No. of Contacts
4
Termination Method
Solder
Contact Material
Copper Alloy
Shell Plating
Black Zinc Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB61810PXSA232
Zoro #
G107539790
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.