Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 PIN PLUG

  • Mfr # CB6E1810PSAUF97

  • Zoro # G807540157


product price: $69.65
/ea

Key Features

Contact Size
4#12
Contact Plating
Gold
Amperage Rating
41A
Operating Voltage DC
700
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E1810PSAUF97
Zoro #
G807540157
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Plating
Gold
Amperage Rating
41A
Operating Voltage DC
700
Contact Mating Life
2000
Contacts Supplied
Yes
No. of Contacts
4
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Sealing
No
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Connector Style
Plug
Shell Color
Olive Drab
Contact Style
Pin
Shielding
Yes
Insert Arrangement
18-10
Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Service Rating
A
Mounting Type
Cable
Connector Type
Circular
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.