Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 PIN PLUG

  • Mfr # CB6M1810P0

  • Zoro # G407540274


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Contacts Supplied
No
Amperage Rating
41A
Contact Style
Pin
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6M1810P0
Zoro #
G407540274
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Service Rating
A
Contacts Supplied
No
Amperage Rating
41A
Contact Style
Pin
Shielding
Yes
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Insert Arrangement
18-10
Grommet & Seals Material
Silicone
Mounting Type
Cable
Connector Type
Circular
Operating Voltage AC V RMS Max
500
No. of Contacts
4
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Contact Plating
Silver
Connector Style
Plug
Sealing
No
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.