Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 PIN PLUG

  • Mfr # CB6P1810PC

  • Zoro # G407540687


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6P1810PC
Zoro #
G407540687
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Contact Style
Pin
Insert Rotation/Keying
Normal
Connector Style
Plug
No. of Contacts
4
Operating Voltage DC
700
Contact Mating Life
2000
Amperage Rating
41A
Contact Plating
Silver
Shielding
Yes
Connector Type
Circular
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Sealing
No
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-10
Mounting Type
Cable
Service Rating
A
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.