Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 PIN PLUG

  • Mfr # CBG61810PXC

  • Zoro # G707540516


product price: $63.65
/ea

Key Features

Insert Material
Neoprene
Contact Size
4#12
Contact Mating Life
2000
Contact Style
Pin
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBG61810PXC
Zoro #
G707540516
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Insert Material
Neoprene
Contact Mating Life
2000
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Shell Color
Olive Drab
Connector Style
Plug
No. of Contacts
4
Operating Voltage DC
700
Mounting Type
Cable
Insert Rotation/Keying
X
Contacts Supplied
Yes
Service Rating
A
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Contact Plating
Silver
Insert Arrangement
18-10
Shielding
Yes
Sealing
No
Termination Method
Crimp
Amperage Rating
41A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.