Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 PIN PLUG

  • Mfr # CBG61810PYC

  • Zoro # G607540463


product price: $63.69
/ea

Key Features

Insert Rotation/Keying
Y
Service Rating
A
Grommet & Seals Material
Silicone
Insert Arrangement
18-10
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBG61810PYC
Zoro #
G607540463
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Insert Rotation/Keying
Y
Service Rating
A
Grommet & Seals Material
Silicone
Insert Arrangement
18-10
Connector Style
Plug
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
No. of Contacts
4
Sealing
No
Shell Material
Aluminum Alloy
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Amperage Rating
41A
Contact Mating Life
2000
Contact Plating
Silver
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Shell Color
Olive Drab
Contact Material
Copper Alloy
Insert Material
Neoprene
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.