Zoro Homepage

CB 4C 412 PIN RECP BOX A232

  • Mfr # CA3102E1810PBF80A232

  • Zoro # G607547417


product price: $48.59
/ea

Key Features

Contact Size
4#12
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Arrangement
18-10
Amperage Rating
41A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1810PBF80A232
Zoro #
G607547417
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Arrangement
18-10
Amperage Rating
41A
Mounting Type
Box Mount
Insert Material
Neoprene
Connector Style
Receptacle
Contact Style
Pin
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.