Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 PIN RECP BOX

  • Mfr # CA3102E1810PBF80

  • Zoro # G507547272


product price: $30.35
/ea

Key Features

Contact Material
Copper Alloy
Specification
VG95234
Operating Voltage DC
700
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1810PBF80
Zoro #
G507547272
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Material
Copper Alloy
Specification
VG95234
Operating Voltage DC
700
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Sealing
IP67
Connector Type
Circular
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
4
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Shielding
Yes
Connector Style
Receptacle
Crimp Wire Gauge
14, 12
Termination Method
Crimp
Contact Mating Life
500
Shell Material
Aluminum Alloy
Contact Plating
Silver
Amperage Rating
41A
Insert Arrangement
18-10
Insert Material
Neoprene
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.