Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 PIN RECP BOX

  • Mfr # CA3102E204PB01

  • Zoro # G907547360


product price: $33.29
/ea

Key Features

Amperage Rating
41A
Shielding
Yes
Crimp Wire Gauge
2,00-3,00 mm2
Termination Method
Crimp
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E204PB01
Zoro #
G907547360
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Amperage Rating
41A
Shielding
Yes
Crimp Wire Gauge
2,00-3,00 mm2
Termination Method
Crimp
Insert Material
Neoprene
Specification
VG95234
No. of Contacts
4
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Shell Color
Olive Drab
Contact Mating Life
500
Sealing
IP67
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
Insert Arrangement
20-4
Operating Voltage AC V RMS Max
900
Contact Material
Copper Alloy
Service Rating
D
Contacts Supplied
Yes
Connector Style
Plug
Contact Style
Pin
Operating Voltage DC
1250
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.