
CB 4C 412 PIN RECP BOX
Mfr # CA3102E204PBA176F16
Zoro # G807547644
product price: $55.89
/eaKey Features
Insert Arrangement
20-4
Contact Size
4#12
No. of Contacts
4
Connector Style
Plug
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E204PBA176F16
Zoro #
G807547644
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#12
Details
Insert Arrangement
20-4
No. of Contacts
4
Connector Style
Plug
Insert Material
Neoprene
Amperage Rating
41A
Operating Voltage AC V RMS Max
900
Mounting Type
Box Mount
Operating Voltage DC
1250
Termination Method
Solder
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.