Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 PIN RECP BOX

  • Mfr # CA3102E204PBF80F0

  • Zoro # G307547656


product price: $26.45
/ea

Key Features

Contact Plating
Silver
Crimp Wire Gauge
14, 12
Operating Voltage AC V RMS Max
900
Specification
VG95234
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E204PBF80F0
Zoro #
G307547656
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Plating
Silver
Crimp Wire Gauge
14, 12
Operating Voltage AC V RMS Max
900
Specification
VG95234
Connector Style
Plug
Contact Mating Life
500
Insert Arrangement
20-4
Contact Material
Copper Alloy
Contacts Supplied
No
Shell Plating
Olive Drab Cadmium
No. of Contacts
4
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Connector Type
Circular
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
41A
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Termination Method
Crimp
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.