Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 PIN RECP LINE

  • Mfr # CA3101E1810PB13

  • Zoro # G707547430


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Specification
VG95234
Insert Arrangement
18-10
Connector Type
Circular
Termination Method
Solder
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E1810PB13
Zoro #
G707547430
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Specification
VG95234
Insert Arrangement
18-10
Connector Type
Circular
Termination Method
Solder
Service Rating
A
Contacts Supplied
Yes
Contact Plating
Silver
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Mounting Type
Cable
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Connector Style
Receptacle
No. of Contacts
4
Sealing
IP67
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Contact Mating Life
500
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Endbell Type
Shielded Heat Shrink Adaptor
Amperage Rating
41A
Contact Style
Pin
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.