
CB 4C 412 PIN RECP LINE
Mfr # CA3101E1810PBF42
Zoro # G207547466
product price: $39.59
/eaKey Features
Shell Color
Olive Drab
Mounting Type
Cable
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Grommet & Seals Material
Polychloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101E1810PBF42
Zoro #
G207547466
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#12
Details
Shell Color
Olive Drab
Mounting Type
Cable
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Insert Arrangement
18-10
Amperage Rating
41A
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Service Rating
A
Connector Style
Receptacle
Connector Type
Circular
No. of Contacts
4
Specification
VG95234
Termination Method
Solder
Contacts Supplied
Yes
Shielding
Yes
Contact Material
Copper Alloy
Contact Style
Pin
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.