Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 PIN RECP LINE

  • Mfr # CA3101F1810PB

  • Zoro # G007547260


product price: $64.79
/ea

Key Features

Contact Material
Copper Alloy
Contact Style
Pin
Endbell Type
Threaded - UNEF - Ext
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F1810PB
Zoro #
G007547260
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Material
Copper Alloy
Contact Style
Pin
Endbell Type
Threaded - UNEF - Ext
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Contact Mating Life
500
Service Rating
A
Shielding
Yes
No. of Contacts
4
Contacts Supplied
Yes
Connector Style
Receptacle
Sealing
IP67
Shell Material
Aluminum Alloy
Orientation
Straight
Insert Arrangement
18-10
Amperage Rating
41A
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Shell Color
Olive Drab
Insert Material
Neoprene
Termination Method
Solder
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.