Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 PIN RECP LINE

  • Mfr # CA3101F1810PBF80

  • Zoro # G707547232


product price: $66.45
/ea

Key Features

Mounting Type
Cable
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Style
Receptacle
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F1810PBF80
Zoro #
G707547232
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Mounting Type
Cable
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Style
Receptacle
Shell Color
Olive Drab
No. of Contacts
4
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Connector Type
Circular
Orientation
Straight
Operating Voltage AC V RMS Max
500
Endbell Type
Threaded - UNEF - Ext
Sealing
IP67
Termination Method
Crimp
Insert Material
Neoprene
Service Rating
A
Contact Style
Pin
Crimp Wire Gauge
14, 12
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
700
Insert Arrangement
18-10
Amperage Rating
41A
Contact Material
Copper Alloy
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.