Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 PIN RECP WALL

  • Mfr # CA3100E1810PBF8005

  • Zoro # G207547572


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Contact Style
Pin
Contact Plating
Silver
Endbell Type
Cable Clamp
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E1810PBF8005
Zoro #
G207547572
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Shielding
Yes
Contact Style
Pin
Contact Plating
Silver
Endbell Type
Cable Clamp
Contact Mating Life
500
Shell Material
Aluminum Alloy
Connector Type
Circular
Insert Arrangement
18-10
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Operating Voltage DC
700
Service Rating
A
Sealing
IP67
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
No. of Contacts
4
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Mounting Type
Wall - Rear Mount - Thru Holes
Amperage Rating
41A
Orientation
Straight
Crimp Wire Gauge
14, 12
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.