Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 PIN RECP WALL

  • Mfr # CB01810PXC

  • Zoro # G007548649


product price: $37.69
/ea

Key Features

Contact Material
Copper Alloy
Shielding
Yes
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB01810PXC
Zoro #
G007548649
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Material
Copper Alloy
Shielding
Yes
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Sealing
No
Contact Style
Pin
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
No. of Contacts
4
Contacts Supplied
Yes
Connector Style
Receptacle
Insert Material
Neoprene
Insert Arrangement
18-10
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Mounting Type
Wall - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
X
Amperage Rating
41A
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.