Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 PIN RECP WALL

  • Mfr # CB01810PYC

  • Zoro # G507548712


product price: $39.25
/ea

Key Features

Sealing
No
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Contact Size
4#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB01810PYC
Zoro #
G507548712
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Sealing
No
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Contact Plating
Silver
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Amperage Rating
41A
Insert Rotation/Keying
Y
Shell Color
Olive Drab
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Insert Material
Neoprene
Connector Style
Receptacle
Grommet & Seals Material
Silicone
Operating Voltage DC
700
Shielding
Yes
No. of Contacts
4
Termination Method
Crimp
Insert Arrangement
18-10
Specification
MIL-DTL-5015 Type
Service Rating
A
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.