Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 PIN RECP WALL

  • Mfr # CB0204P0

  • Zoro # G007548502


product price: $26.79
/ea

Key Features

Operating Voltage AC V RMS Max
900
Sealing
No
No. of Contacts
4
Shell Material
Aluminum Alloy
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0204P0
Zoro #
G007548502
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Operating Voltage AC V RMS Max
900
Sealing
No
No. of Contacts
4
Shell Material
Aluminum Alloy
Connector Type
Circular
Operating Voltage DC
1250
Insert Material
Neoprene
Shell Color
Olive Drab
Mounting Type
Wall - Front Mount - Thru Holes
Contact Plating
Silver
Insert Arrangement
20-4
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Shielding
Yes
Grommet & Seals Material
Silicone
Termination Method
Crimp
Connector Style
Receptacle
Amperage Rating
41A
Service Rating
D
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Contacts Supplied
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.