Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 PIN RECP WALL

  • Mfr # CB0F1810PS

  • Zoro # G507548569


product price: $61.65
/ea

Key Features

Insert Arrangement
18-10
Termination Method
Solder
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0F1810PS
Zoro #
G507548569
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Insert Arrangement
18-10
Termination Method
Solder
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Service Rating
A
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Contact Material
Copper Alloy
No. of Contacts
4
Mounting Type
Wall - Front Mount - Thru Holes
Sealing
No
Shell Material
Aluminum Alloy
Contact Plating
Silver
Contacts Supplied
Yes
Operating Voltage DC
700
Insert Material
Neoprene
Contact Mating Life
2000
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Amperage Rating
41A
Shell Color
Olive Drab
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.