Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 PIN RECP WALL

  • Mfr # CB0T1810PC

  • Zoro # G107548419


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Shielding
Yes
Shell Color
Olive Drab
Service Rating
A
Contact Size
4#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0T1810PC
Zoro #
G107548419
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Plating
Silver
Shielding
Yes
Shell Color
Olive Drab
Service Rating
A
Contact Style
Pin
Mounting Type
Wall - Front Mount - Thru Holes
Contact Material
Copper Alloy
Amperage Rating
41A
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Connector Type
Circular
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Sealing
No
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Contacts Supplied
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Termination Method
Crimp
No. of Contacts
4
Insert Arrangement
18-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.