
CB 4C 412 SKT PLUG
Mfr # CA3106E1810SB06
Zoro # G807492852
product price: $86.35
/ea
Free Shipping & Returns
Key Features
Contact Size
10#16
Operating Voltage AC V RMS Max
500
Connector Style
Plug
No. of Contacts
10
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E1810SB06
Zoro #
G807492852
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Operating Voltage AC V RMS Max
500
Connector Style
Plug
No. of Contacts
10
Termination Method
Solder
Insert Arrangement
18-1
Insert Material
Neoprene
Mounting Type
Cable
Amperage Rating
22A
Operating Voltage DC
1250
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.