Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT PLUG

  • Mfr # CA3106E1810SB15

  • Zoro # G607492830


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
No. of Contacts
10
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E1810SB15
Zoro #
G607492830
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Style
Pin
No. of Contacts
10
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Operating Voltage DC
1250
Amperage Rating
22A
Connector Type
Connector Circular
Insert Arrangement
18-1
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.