Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT PLUG

  • Mfr # CA3106ER1810SB

  • Zoro # G207493077


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Contact Mating Life
500
Shielding
Yes
Connector Type
Circular
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106ER1810SB
Zoro #
G207493077
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Plating
Silver
Contact Mating Life
500
Shielding
Yes
Connector Type
Circular
Shell Color
Olive Drab
Mounting Type
Cable
Contact Material
Copper Alloy
Orientation
Straight
Amperage Rating
22A
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Insert Arrangement
18-1
Operating Voltage DC
1250
No. of Contacts
10
Grommet & Seals Material
Polychloroprene
Service Rating
A
Termination Method
Solder
Contact Style
Pin
Sealing
IP67
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contacts Supplied
Yes
Specification
VG95234
Endbell Type
Potting Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.