Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT PLUG

  • Mfr # CA3106F1810SBF42

  • Zoro # G707492945


product price: $53.39
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Contact Mating Life
500
Connector Style
Plug
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F1810SBF42
Zoro #
G707492945
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Contact Mating Life
500
Connector Style
Plug
Specification
VG95234
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Amperage Rating
22A
Contact Style
Pin
Connector Type
Circular
Service Rating
A
Orientation
Straight
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
No. of Contacts
10
Termination Method
Solder
Insert Arrangement
18-1
Contacts Supplied
Yes
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.