Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT PLUG

  • Mfr # CB61810S0

  • Zoro # G507492831


product price: $41.55
/ea

Key Features

Insert Arrangement
18-1
Service Rating
A
No. of Contacts
10
Grommet & Seals Material
Silicone
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB61810S0
Zoro #
G507492831
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Arrangement
18-1
Service Rating
A
No. of Contacts
10
Grommet & Seals Material
Silicone
Connector Style
Plug
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Termination Method
Crimp
Contact Plating
Silver
Insert Rotation/Keying
Normal
Contacts Supplied
No
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Mounting Type
Cable
Sealing
No
Amperage Rating
22A
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
1250
Shielding
Yes
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.