Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT PLUG

  • Mfr # CB61810SCA232

  • Zoro # G307493168


product price: $64.35
/ea

Key Features

Service Rating
A
Shell Plating
Black Zinc Cobalt
No. of Contacts
10
Shell Color
Black
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB61810SCA232
Zoro #
G307493168
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Service Rating
A
Shell Plating
Black Zinc Cobalt
No. of Contacts
10
Shell Color
Black
Amperage Rating
22A
Contacts Supplied
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Termination Method
Crimp
Sealing
No
Mounting Type
Cable
Contact Plating
Silver
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Connector Type
Circular
Contact Style
Pin
Operating Voltage DC
1250
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Shielding
No
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Insert Arrangement
18-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.