Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT PLUG

  • Mfr # CB61810SCAU

  • Zoro # G307493076


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
1250
Insert Material
Neoprene
Termination Method
Crimp
Insert Arrangement
18-1
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB61810SCAU
Zoro #
G307493076
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Operating Voltage DC
1250
Insert Material
Neoprene
Termination Method
Crimp
Insert Arrangement
18-1
Specification
MIL-DTL-5015 Type
Connector Type
Circular
Connector Style
Plug
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
No. of Contacts
10
Shell Color
Olive Drab
Mounting Type
Cable
Sealing
No
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Shielding
Yes
Contact Mating Life
2000
Contact Style
Pin
Amperage Rating
22A
Contact Plating
Gold
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.