Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT PLUG

  • Mfr # CB61810SSA232

  • Zoro # G007493154


product price: $60.75
/ea

Key Features

Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Connector Style
Plug
No. of Contacts
10
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB61810SSA232
Zoro #
G007493154
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Connector Style
Plug
No. of Contacts
10
Sealing
No
Contact Plating
Silver
Mounting Type
Cable
Insert Rotation/Keying
Normal
Connector Type
Circular
Shell Material
Aluminum Alloy
Amperage Rating
22A
Shell Color
Black
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
1250
Insert Arrangement
18-1
Service Rating
A
Contact Mating Life
2000
Shielding
No
Contact Material
Copper Alloy
Contacts Supplied
Yes
Termination Method
Solder
Grommet & Seals Material
Silicone
Shell Plating
Black Zinc Cobalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.