CB 4C 412 SKT PLUG
Mfr # CB61810SXSA232
Zoro # G407493204
product price: $60.75
/eaKey Features
Insert Arrangement
18-1
Shell Material
Aluminum Alloy
Shell Color
Black
Contact Style
Pin
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB61810SXSA232
Zoro #
G407493204
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.