Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT PLUG

  • Mfr # CB61810SYSA232

  • Zoro # G807493224


product price: $60.75
/ea

Key Features

Amperage Rating
22A
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Y
Shell Color
Black
Contact Size
10#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB61810SYSA232
Zoro #
G807493224
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Amperage Rating
22A
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Y
Shell Color
Black
Contact Style
Pin
Insert Arrangement
18-1
Contacts Supplied
Yes
Connector Style
Plug
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Sealing
No
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
No. of Contacts
10
Connector Type
Circular
Operating Voltage DC
1250
Mounting Type
Cable
Shielding
No
Contact Plating
Silver
Insert Material
Neoprene
Contact Mating Life
2000
Shell Plating
Black Zinc Cobalt
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.