Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT PLUG

  • Mfr # CB6F1810SSF85

  • Zoro # G907492936


product price: $67.99
/ea

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6F1810SSF85
Zoro #
G907492936
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Shielding
Yes
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Mounting Type
Cable
Connector Type
Circular
Insert Arrangement
18-1
Service Rating
A
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
No. of Contacts
10
Insert Material
Neoprene
Amperage Rating
22A
Grommet & Seals Material
Silicone
Contact Plating
Silver
Connector Style
Plug
Contact Style
Pin
Termination Method
Solder
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Operating Voltage DC
1250
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.