Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT PLUG

  • Mfr # CB6M1810S0

  • Zoro # G107494211


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Silicone
Contacts Supplied
No
No. of Contacts
10
Insert Material
Neoprene
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6M1810S0
Zoro #
G107494211
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Grommet & Seals Material
Silicone
Contacts Supplied
No
No. of Contacts
10
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Amperage Rating
22A
Connector Type
Circular
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Cable
Contact Plating
Silver
Insert Arrangement
18-1
Termination Method
Crimp
Sealing
No
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Operating Voltage DC
1250
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Service Rating
A
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.