Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT PLUG

  • Mfr # CB6N1810SS

  • Zoro # G607494247


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
Shielding
Yes
Insert Arrangement
18-1
Connector Style
Plug
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6N1810SS
Zoro #
G607494247
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Rotation/Keying
Normal
Shielding
Yes
Insert Arrangement
18-1
Connector Style
Plug
Contacts Supplied
Yes
Contact Style
Pin
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
No. of Contacts
10
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Mounting Type
Cable
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Service Rating
A
Amperage Rating
22A
Contact Plating
Silver
Insert Material
Neoprene
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.