Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT PLUG RTANG

  • Mfr # CBG81810SYC

  • Zoro # G707493850


product price: $71.69
/ea

Key Features

Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Insert Rotation/Keying
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBG81810SYC
Zoro #
G707493850
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Insert Rotation/Keying
Y
Shielding
Yes
Operating Voltage DC
1250
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Connector Type
Circular
No. of Contacts
10
Insert Arrangement
18-1
Amperage Rating
22A
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Contact Style
Pin
Connector Style
Plug
Service Rating
A
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Mounting Type
Cable
Contact Plating
Silver
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.