Zoro Homepage

CB 4C 412 SKT RECP BOX

  • Mfr # CA02E204SBF80

  • Zoro # G007488655


product price: $43.75
/ea

Key Features

Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
No. of Contacts
4
Connector Style
Plug
Insert Arrangement
20-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA02E204SBF80
Zoro #
G007488655
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
No. of Contacts
4
Connector Style
Plug
Insert Arrangement
20-4
Mounting Type
Box Mount
Amperage Rating
41A
Contact Style
Pin
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.