Zoro Homepage

CB 4C 412 SKT RECP BOX

  • Mfr # CA3102E1810SB

  • Zoro # G507488575


product price: $42.19
/ea

Key Features

Shell Material
Aluminum Alloy
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1810SB
Zoro #
G507488575
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.