Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT RECP BOX

  • Mfr # CA3102E1810SBF80

  • Zoro # G207171456


product price: $46.15
/ea

Key Features

Service Rating
A
Specification
VG95234
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1810SBF80
Zoro #
G207171456
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Service Rating
A
Specification
VG95234
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250
No. of Contacts
10
Contact Material
Copper Alloy
Connector Type
Circular
Insert Material
Neoprene
Crimp Wire Gauge
14, 12
Sealing
IP67
Contact Plating
Silver
Termination Method
Crimp
Contacts Supplied
Yes
Amperage Rating
22A
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Shell Color
Olive Drab
Shielding
Yes
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Insert Arrangement
18-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.