Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT RECP BOX

  • Mfr # CA3102E1810SXB

  • Zoro # G207171517


product price: $42.85
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1810SXB
Zoro #
G207171517
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Termination Method
Solder
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
No. of Contacts
10
Contact Style
Pin
Sealing
IP67
Service Rating
A
Operating Voltage DC
1250
Shielding
Yes
Contacts Supplied
Yes
Contact Plating
Silver
Shell Material
Aluminum Alloy
Insert Arrangement
18-1
Connector Type
Circular
Contact Mating Life
500
Insert Material
Neoprene
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Connector Style
Receptacle
Insert Rotation/Keying
X
Rotation Angle
120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.