Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT RECP BOX

  • Mfr # CA3102E1810SXBF80

  • Zoro # G107171518


product price: $45.85
/ea

Key Features

Contact Plating
Silver
Specification
VG95234
Contact Mating Life
500
Insert Rotation/Keying
X
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1810SXBF80
Zoro #
G107171518
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Plating
Silver
Specification
VG95234
Contact Mating Life
500
Insert Rotation/Keying
X
Connector Type
Circular
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
14, 12
Service Rating
A
No. of Contacts
10
Insert Arrangement
18-1
Contact Style
Pin
Termination Method
Crimp
Contact Material
Copper Alloy
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Rotation Angle
120
Amperage Rating
22A
Operating Voltage DC
1250
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.