Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT RECP BOX

  • Mfr # CA3102E1810SYB

  • Zoro # G407488446


product price: $42.15
/ea

Key Features

Contact Style
Pin
Contact Size
10#16
Insert Rotation/Keying
Y
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1810SYB
Zoro #
G407488446
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Style
Pin
Insert Rotation/Keying
Y
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Specification
VG95234
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Service Rating
A
Operating Voltage DC
1250
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
No. of Contacts
10
Contact Mating Life
500
Shielding
Yes
Termination Method
Solder
Rotation Angle
240
Shell Color
Olive Drab
Insert Arrangement
18-1
Contact Plating
Silver
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.