Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT RECP BOX

  • Mfr # CA3102E204SB109A176

  • Zoro # G407488477


product price: $74.79
/ea

Key Features

Contacts Supplied
Yes
Shell Color
Olive Drab
No. of Contacts
4
Shell Plating
Olive Drab Cadmium
Contact Plating
30 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E204SB109A176
Zoro #
G407488477
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contacts Supplied
Yes
Shell Color
Olive Drab
No. of Contacts
4
Shell Plating
Olive Drab Cadmium
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Specification
VG95234
Insert Material
Neoprene
Contact Style
Pin
Connector Style
Receptacle
Sealing
IP67
Mounting Type
Box - Rear Mount - Threaded Holes
Operating Voltage AC V RMS Max
900
Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Operating Voltage DC
1250
Contact Mating Life
500
Termination Method
Crimp
Insert Arrangement
20-4
Crimp Wire Gauge
14, 12
Service Rating
D
Amperage Rating
41A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.