Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT RECP BOX

  • Mfr # CA3102E204SBF80

  • Zoro # G307488508


product price: $44.85
/ea

Key Features

Contact Plating
Silver
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Crimp Wire Gauge
14, 12
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E204SBF80
Zoro #
G307488508
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Plating
Silver
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Crimp Wire Gauge
14, 12
Operating Voltage DC
1250
Connector Type
Circular
Amperage Rating
41A
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Mating Life
500
Sealing
IP67
Contacts Supplied
Yes
No. of Contacts
4
Specification
VG95234
Service Rating
D
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
Shell Color
Olive Drab
Termination Method
Crimp
Shielding
Yes
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
900
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
20-4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.