Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT RECP BOX

  • Mfr # CA3102E204SBF80A176

  • Zoro # G107488500


product price: $68.95
/ea

Key Features

Shielding
Yes
Service Rating
D
Connector Style
Plug
Specification
VG95234
Operating Voltage AC V RMS Max
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E204SBF80A176
Zoro #
G107488500
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Shielding
Yes
Service Rating
D
Connector Style
Plug
Specification
VG95234
Operating Voltage AC V RMS Max
900
Insert Arrangement
20-4
Operating Voltage DC
1250
Sealing
IP67
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
4
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
30 microinches Gold Plate
Shell Color
Olive Drab
Contact Material
Copper Alloy
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Amperage Rating
41A
Contacts Supplied
Yes
Connector Type
Circular
Crimp Wire Gauge
14, 12
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.